Façade construction screw Faba type BZ with hexagon head and sealing washer
SCR-BZ-WSH16-A2-WS3/8-(A2K)-6,3X130
Art.-no. 020163 130
EAN 4011231259330
Register now and access more than 125,000 products
- The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the anti-friction coating ensures reliable thread forming of the stainless steel screw in steel substructures
- The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made from high-quality EPDM
- Suitable for component combinations tI/tII in accordance with approval ETA-10/0184 for steel/steel, aluminium/steel and aluminium/aluminium
- Also in accordance with ETA-13/0210 for sandwich mounting from a length of ≥ 50 mm on steel substructures
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Zinc plated |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Cone shaped |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 130 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Min. recommended substructure thickness | 2 mm |
Approval | ETA-10/0184 |
Thread length | 69 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
