Façade construction screw with painted head W-FS
SCR-WOTHR-A2-R9005-JETBLACK-4,8X38
Art.-no. 019448 381
EAN 4024835726900
Register now and access more than 125,000 products
In industrial atmospheres and near the sea, use A4 stainless steel.
Datasheets(X)
For mounting façade cladding onto wooden substructures, e.g. Trespa, Eternit). Observe standard DIN 1052.
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Colour | Deep black |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.6 mm |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread length | 29 mm |
Head type | Half round head |
