Welcome to Würth Slowakia For trade customers only

Façade membrane WÜTOP® insulated façade for wind and rainproof façade constructions

Facade sheet, WÜTOP Thermo Fassade
FCNGSHT-THERMO-2SK-L50M-W1,5M-75SM

Art.-no. 0681001060

EAN 4050382688125

Price for selected packaging unit
Façade membrane WÜTOP® insulated façade for wind and rainproof façade constructions

Art.-no. 0681001060

Price for selected packaging unit
Quantity
PU
x 75 m2

Exclusively for trade customers

Register now and access more than 125,000 products

The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm
  • Windproof and rainproof

  • Protects the insulation from pounding rain and blown snow

  • Normally inflammable

  • Highly vapour-permeable

  • High UV resistance

  • Joint portion of façade surface up to 40%

  • Clear joint width up to 50 mm

  • Quick and efficient application

  • Black surface

  • Processing temperature +5°C to +50°C
Proof of Performance

DIN EN 13859-2

Notice
  • The applicable standards, technical regulations and application instructions must be observed during application.

  • DIN 18516-1 and DIN 1055 parts 1-4 must be adhered to during installation
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

WÜTOP Thermo Façade is suitable for all back-ventilated façade structures with joints up to 5 cm wide. The joint portion of the façade may not exceed 40% in total.



WÜTOP Thermo Façade is the optimum solution for creating a wind and rainproof façade construction that is diffusion-open on wooden stand structures, metal constructions and renovations. it provides an excellent living climate thanks to its outstanding physical construction properties. WÜTOP air and vapour barriers/vapour seals are best suited to protect heat insulation from the inside.

Instructions

In case of different installation requirements, it is imperative that you consult us. Align the membrane horizontally or vertically to the foundation on the substructure with the coated side outwards and secure it in the overlapping area. Starting on one side, fix the membrane into its final position on the substructure in the overlapping area, keeping the membrane under constant tension (using a hammer tacker, art. no. 0714854 or 0714811 or manual stapler art. no. 0714834). Install subsequent membranes under tension as described above with at least 10 cm overlap. Ensure fastenings are covered. Then seal overlaps using adhesive tape under constant pressure and without wrinkles. Ensure that no points bonded using EURASOL Max are located in the open joint portion (not permanently UV resistant). In this case, please do not use the self-adhesive version. Fastenings outside the overlapping area must be sealed and windproof (using EURASOL Max adhesive tape, art. no. 0992710160, 0992710161). Openings, connections and edges must be made permanently airtight and vapour-tight using adhesive materials suitable for outdoor use (e.g. WÜTOP WRD adhesive, art. no. 0893700115), and must be secured using a clamping batten or clip. Any damage to the WÜTOP Thermo Façade membrane must be repaired using patches of original membrane and suitable adhesive tape (EURASOL Max, art. no. 0992710160, 0992710161). Processing temperatures from +5°C to +50°C must be observed. DIN 18516-1 and DIN 1055 parts 1-4 must be observed during installation. Cladding must be installed no later than 3 months after installing the WÜTOP Thermo Façade membrane. However, we recommend fitting the façade cladding quickly.

Design

With self-adhesive strips

Coating weight per m²

220 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Number of rolls per pallet

20 PCS

Material

Polyester fleece

Thickness

0.5 mm

Suitable for makeshift roofing/makeshift coverage

4 Weeks

Ultraviolet resistance

3 months outdoor weathering/yes with clear joint width up to 50 mm

Min./max. temperature resistance

-30 to 80 °C

Colour

Black

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Air layer thickness equivalent to water-vapour diffusion/conditions

0.1 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

200 N

Resistance to tear propagation (transverse)

200 N

Longitudinal tensile force per 50 mm

265 N

Transverse tensile force per 50 mm

315 N

Stretch capacity/conditions

55 % / in accordance with DIN EN 12311-1

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-190-95/95

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
x 12 pcs
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information