Welcome to Würth Slowakia For trade customers only

Face shield Honeywell Pulsafe Bionic

Face shield Honeywell Pulsafe Bionic
FCESHLD-PULSAFE-BIONIC-SET-1011624

Art.-no. 1931010202

EAN 4059608658423

Price for selected packaging unit
Face shield Honeywell Pulsafe Bionic

Art.-no. 1931010202

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complete set with clear, scratch-resistant and anti-fog polycarbonate lens
  • Additional protection for the forehead and chin

  • Large, high-quality visors for maximum visibility

  • The lenses are easy to change and are made from different materials with various shades and finishes to suit individual needs

  • Comfortable fit including when worn with safety goggles or breathing protection

  • Locking mechanism for more comprehensive safety

  • 100 % di-electric

  • Fully adjustable ratchet head gear

  • Adjustable headband

  • Multi-adjustable visor tilt

  • All parts that come into contact with the head are especially softly padded

  • Breathable, extremely soft sweatband; removable and therefore easy to wash or replace
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Colour

Black

Standards

EN 169

Product weight (per item)

641.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information