Welcome to Würth Slowakia For trade customers only

Fastening clamp Single part type G1

Clamp with fastening lug DIN 3016 G1 W1
CLMP-FSTNGLUG-DIN3016-G1-W1-167/25

Art.-no. 0540916725

EAN 4038898797616

Price for selected packaging unit
Fastening clamp Single part type G1

Art.-no. 0540916725

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3016 G1, W1 galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Width of band

25 mm

Nominal diameter

167 mm

Min./max. grip range

167-167 mm

Drive type

Hexagon

Standards

DIN 3016

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information