Fastening clamp Single part type G1
CLMP-FSTNGLUG-DIN3016-G1-W1-SZ-197/20
Art.-no. 0540919720
EAN 4045727668535
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3016 G1, W1 galvanised steel
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Width of band | 20 mm |
Nominal diameter | 197.000 mm |
Min./max. grip range | 197-197 mm |
Drive type | Slot/hexagon |
Standards | DIN 3016 |