Welcome to Würth Slowakia For trade customers only

Fastening clamp Two-part type B2

CLMP-FSTNGLUG-DIN3017-B2-W1-W20MM-D78MM

Art.-no. 054007820

EAN 4045727500996

Price for selected packaging unit
Fastening clamp Two-part type B2

Art.-no. 054007820

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3017 B2, W1 galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Width of band

20 mm

Nominal diameter

78 mm

Min./max. grip range

78-78 mm

Drive type

Slot/hexagon

Standards

DIN 3017-2

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information