Fastening clamp Two-part type B2
Clamp with fastening lug DIN 3017-2 shape S/B2 W1
CLMP-FSTNGLUG-DIN3017-B2-W1-W20MM-D80MM
Art.-no. 054008020
EAN 4045727501023
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
DIN 3017 B2, W1 galvanised steel
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Material | Steel | 
| Surface | Zinc plated | 
| Width of band | 20 mm | 
| Nominal diameter | 80 mm | 
| Min./max. grip range | 80-80 mm | 
| Drive type | Slot/hexagon | 
| Standards | DIN 3017-2 | 
| RoHS-compliant | Yes | 
 
 
 
