Fastening clamp Two-part type B2
Clamp with fastening lug DIN 3017-2 shape S/B2 W1
CLMP-FSTNGLUG-DIN3017-B2-W1-W20MM-D92MM
Art.-no. 054009220
EAN 4045727224304
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3017 B2, W1 galvanised steel
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Width of band | 20 mm |
Nominal diameter | 92 mm |
Min./max. grip range | 92-92 mm |
Drive type | Slot/hexagon |
Standards | DIN 3017-2 |
RoHS-compliant | Yes |