Felicity S1 FLEXITEC® ESD safety sandals
Safety sandal, S1 FLEXITEC Felicity
SANDAL FELICITY FLX S1 WIDTH 11 BLACK 45
Art.-no.
M025017045
EAN 4250856247081
Price for selected packaging unit












Exclusively for trade customers
Register now and access more than 125,000 products
These casual sandals offer comfort and care for your feet throughout the working day. The practical hook-and-loop closures ensure a perfect fit.
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps
- Non-slip SRC PU outer sole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 580 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 45 |
Material of shoes upper | Suede with textile insert |
Safety category | S1 |
Standards | ISO 20345, EN 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Sandals |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 10 |