Welcome to Würth Slowakia For trade customers only

Fender flaps for lorries and trailers

Mud flaps
MUDFLP-REINFORCED-600X300MM

Art.-no. 0811233

EAN 4011231775205

Price for selected packaging unit
Fender flaps for lorries and trailers

Art.-no. 0811233

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • OEM quality

  • Dimensionally stable

  • Long service life

  • Complete with hot-dip galvanised mounting rail and galvanised M5 x 16 mm fixing screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

600 mm

Height

300 mm

Colour

Black

Number of attachment screws

6 PCS

Min./max. temperature conditions

-20 to 80 °C

Shore A hardness

80

Included in delivery

Mounting rail and fastening screws

Material

Rubber

Material of rail

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information