Fender flaps for lorries and trailers
Mud flaps
MUDFLP-REINFORCED-600X400MM
Art.-no. 0811234
EAN 4011231775212
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- OEM quality
- Dimensionally stable
- Long service life
- Complete with hot-dip galvanised mounting rail and galvanised M5 x 16 mm fixing screws
Product information
Datasheets(X)
Width | 600 mm |
Height | 400 mm |
Colour | Black |
Number of attachment screws | 6 PCS |
Min./max. temperature conditions | -20 to 80 °C |
Shore A hardness | 80 |
Included in delivery | Mounting rail and fastening screws |
Material | Rubber |
Material of rail | Steel |