Welcome to Würth Slowakia For trade customers only

Festoon bulb

Festoon bulb commercial vehicle standard
BULB-(K-10W)-(SV8,5-8)-24V-10W-L40MM

Art.-no. 07201732

EAN 4045727190340

Price for selected packaging unit
Festoon bulb

Art.-no. 07201732

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Economical bulb for light commercial vehicles 24V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

24 V/DC

Power rating

10 W

Length (A)

40 mm

Max. width of glass bulb

11 mm

Contact length

3.5 mm

Socket designation

SV8,5-8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information