Fibreglass tape measure capsule With ratio
Fibre-optic tape measure capsule with ratio
MSRETPE-FBRGLS-CAPSULE-30M
Art.-no. 0714641623
EAN 4062856385836
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Complete with 3:1 crank ratio for retracting the tape three times faster
- Lightweight and long service life thanks to the fibreglass-reinforced plastic tape
- The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
- End of tape B
- EC precision class 2
Notice
Art. no. 0714641623 with handle for excellent handling and ease of use
Product information
Datasheets(X)
Width of band | 15 mm |
Length of tape (L) | 30 m |
Accuracy class | II |
Product weight (per item) | 625.000 g |