Welcome to Würth Slowakia For trade customers only

Fill level indicator

Fill level indicator
FILLEVLDETR-OILBARREL

Art.-no. 0891620001
EAN 4052712096136
Price for selected packaging unit
Fill level indicator

Art.-no. 0891620001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for greater transparency when handling drums
  • The float lies on the liquid in the drum and permanently indicates the drum content on the volume scale.

  • Includes a separate scale for both 60 litre and 210 litre drums.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all standard barrels with a 3/4" vent opening. Can be used for all non-corrosive liquids such as oils, window anti-freeze, radiator anti-freeze, cooling lubricant, concentrates, emulsions, heating oil etc. and liquid media.

Instructions

Can be used for the standard 60 litre and 210 litre drums. The fill level indicator is mounted on the ¾" vent opening. This allows a barrel pump to be used at the same time on the drum's 2" bung opening.

Diameter of float

2.5 cm

Length of float

10 cm

Material of float

Polyethylene with propellant

Material of transparent cover

Grilamid L20g

Material of both bearing and bobbin

Polyoxymethylene

Material of thread

Polyester

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hand-lever drum pump

DRMPMP-HANDLEVER-LARGECASK

Self-aspirating robust polypropylene hand lever pump with Viton seals
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information