Fir tree clip with small gradation and narrow fir tree shape
Fine-rib push-in rivet
FIRTREECLIP-BMW-BLACK
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting sheet metal, cardboard, trims or other flat components
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Product information
Datasheets(X)
Application area
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 7.00-7.50 mm |
Min./max. attachment thickness | 2.00-17.00 mm |
Head diameter (A) | 14.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 25.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 52201964201 |
Installation location | Interior |
Type of vehicle | Universal |
