Fire blanket
Car fire blanket Bridgehill vehicle
CARFBLANK-VEH-STANDARD-6X8M
Art.-no. 9501010503
EAN 4065746408424
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for extinguishing fires in lithium batteries, including electric and hybrid vehicles.
Notice
After extinguishing a fire, and if cleaned and inspected for damages, the blanket can be reused.
Product information
Datasheets(X)
Instructions
Pull the blanket over the burning car, truck or battery in order to prevent the fire from progressing.
Length | 8 m |
Width | 6 m |
Length (opened out) | 8 m |
Width (opened out) | 6 m |
Material | Pyroxene |
Colour | Dark grey |
EN standard | 13501 |
Product weight (per item) | 28.000 kg |
Standards | EN 13501 |
Max. short-term temperature conditions | 1600 °C |
Max. temperature conditions | 800 °C |