Welcome to Würth Slowakia For trade customers only

Fire protection acrylic ACR 240

FPSEAL-ACRY-(ACR-240)-WHITE-300ML

Art.-no. 0893311001

EAN 4068362067228

Price for selected packaging unit
Fire protection acrylic ACR 240

Art.-no. 0893311001

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Intumescent, high-performance fire-retardant acrylic for fire-safe sealing of linear joints and partitions.
  • Fire resistance up to EI 240

  • Fast mounting, mostly on one side

  • Excellent soundproofing in joints just 12 mm deep

  • Minimal levels of hazardous substances are released

  • Halogen- and silicone-free, can be painted

  • Good adhesion to various surfaces

  • Resistant to moisture and spray water

  • Odourless and UV-resistant

  • Extensively tested in fire-safe applications
Notice

When using in fire protection partitions or construction joints, observe the guidelines of ETA-24/0630, ETA-21/0084 and the Würth installation instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fire-protection sealing of horizontal and vertical joints with minimal expansion load in solid walls, lightweight dividing walls and solid ceilings.

  • For fire-protection partitioning of metal and plastic pipes and electrical cables in solid walls, lightweight dividing walls and solid ceilings.
Instructions

The base material must be clean and free from dust and grease. Position the caulking gun. For precision work, use a spatula or knife. If backfill material is required, install this securely in the specified depth.

Colour

White

Building material class

B-s1, d0 - Of low flammability

Min./max. processing temperature

5 to 30 °C

Shelf life from production

24 Month

Contents

300 ml

Chemical basis

Acrylate

Container

Tubular film cartridge

Conditions to maintain shelf life from production

at 10°C to 30°C

Density

1.56 g/cm³

Min. temperature resistance of the hardened material

-20 °C

Max. temperature resistance of the hardened material

70 °C

Min. skin-formation time

25 min

Product weight (per item)

511 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information