Fire protection sealant FP Graphite
Fire protection seal FP graphite
FPSEAL-(FP GRAPHITE)-GREY-310ML
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36702.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/38359.jpg)
Register now and access more than 125,000 products
- Fire resistance classes up to EI 240 U/U
- Sealing plastic pipes with diameter up to 110 mm
- Excellent soundproofing
- Minimal levels of hazardous substances are released
- Halogen-free
- Extremely easy to use
- Fast curing time
Backfill material (e.g., rock wool or Würth FP backing) to ensure the correct sealing depth.
When used for fire-rated partitions, ETA 21/0083 and the Würth assembly instructions must be observed.
Datasheets(X)
Sealing of cables, cable bundles, cable trays and single plastic pipes in massive walls, flexible partition walls and massive floors.
Colour | Dark grey |
Product weight (per item) | 481 g |
Container | Cartridge |
Shelf life from production | 12 Month |
Min./max. temperature resistance | -15 to 75 °C |
Min./max. processing temperature | 4 to 30 °C |
Min./max. skin-formation time /conditions | 30-60 min min / at 23°C and 50% relative humidity |
Full curing speed/conditions | 3 mm/d / 23°C and 50% relative humidity |