Welcome to Würth Slowakia For trade customers only

Fitting Brass, 20041

BLKCAP-HEX-IT-BRS-G3/8

Art.-no. 4998150003

EAN 4042816399431

Price for selected packaging unit
Fitting Brass, 20041

Art.-no. 4998150003

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sealing cap, hexagon

Compliance with drinking water ordinance


  • According to the assessment basis of the Federal Environment Agency

  • of elastomer guidelines

  • of DVGW worksheet W 270

All threads in line with EN ISO 228


  • Cylindrical G thread also called Whitworth thread (CLT)

  • Defined length of thread engagement including after repeated assembly

  • Can be fully screwed in

  • Metallic sealing edge, bonding or soft seal

High load on the material possible


  • Pressure range up to PN 25 bar possible
Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight  

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Hydraulics

  • Pneumatics

  • Mechanical engineering

  • Water treatment

  • Landscaping and gardening

  • Sanitary, heating and air conditioning technology

  • Foodstuffs industry

Thread type x nominal diameter (G)

G3/8

Length (a)

8 mm

Width across flats (S/S1)

19 mm

Material

Brass CW617N

Surface

Plain

Min./max. temperature conditions

-20 to 150 °C

Nominal pressure PN

25

Thread type

Pipe thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information