Welcome to Würth Slowakia For trade customers only

Fitting, flat sealing, with female and male thread EN10242 U2, hot-dip galvanised malleable iron

EN10242 U2 malleable cast iron hot dip galvanized
FITT-CON-FLAT-EN10242-I/A-U2-V-R1 1/2

Art.-no. 4988800998

EAN 4048539502356

Price for selected packaging unit
Fitting, flat sealing, with female and male thread EN10242 U2, hot-dip galvanised malleable iron

Art.-no. 4988800998

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information