Fitting, flat sealing, with female and male thread EN10242 U2, hot-dip galvanised malleable iron
EN10242 U2 malleable cast iron hot dip galvanized
FITT-CON-FLAT-EN10242-I/A-U2-V-R1
Art.-no. 4988800994
EAN 4048539502332
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 80 mm |
