Fitting, flat sealing, with female and male thread EN10242 U2, plain malleable iron
EN10242 U2 plain malleable cast iron
FITT-CON-FLAT-EN10242-I/A-U2-S-R2
Art.-no. 4988800999
EAN 4048539951659
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 106 mm |
Connection thread (G) | R 2 inch |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
