Welcome to Würth Slowakia For trade customers only

Fitting, flat sealing, with female thread EN10242 U1, hot-dip galvanised malleable iron

EN10242 U1 malleable cast iron hot dip galvanized
FITT-CON-FLAT-EN10242-I/I-U1-V-R1/4

Art.-no. 4988800953

EAN 4049557586465

Price for selected packaging unit
Fitting, flat sealing, with female thread EN10242 U1, hot-dip galvanised malleable iron

Art.-no. 4988800953

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1/4 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

42 mm

Length 4 (z1)

22 mm

Width across flats (s1)

19 mm

Width across flats 2 (s2)

28 mm

Width across flats 3 (s3)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information