Fitting, flat sealing, with female thread EN10242 U1, hot-dip galvanised malleable iron
FITT-CON-FLAT-EN10242-I/I-U1-V-R2 1/2
Art.-no. 4988800968
EAN 4050382141040
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 2 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 85 mm |
Length 4 (z1) | 31 mm |
Width across flats (s1) | 85 mm |
Width across flats 2 (s2) | 111 mm |
Width across flats 3 (s3) | 85 mm |
