Fitting, flat sealing, with female thread EN10242 U1, plain malleable iron
EN10242 U1 plain malleable cast iron
FITT-CON-FLAT-EN10242-I/I-U1-S-R1/2
Art.-no. 4988800955
EAN 4048539948086
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 48 mm |
Connection thread (G) | R 1/2 inch |
Length 4 | 22 mm |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
Width across flats (s) | 26 mm |
Width across flats 2 (s1) | 41 mm |
Width across flats 3 | 26 mm |
