Welcome to Würth Slowakia For trade customers only

Fitting solder no. 3

Fitting solder no. 3
SLDR-NO3-SN97/CU3-250G-D2

Art.-no. 0987132

EAN 4011231918701

Price for selected packaging unit
Fitting solder no. 3

Art.-no. 0987132

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • S-Sn97Cu3 in accordance with DIN EN ISO 9453

  • Processing temperature: 270-300°C

  • Melting range: 230–250°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for soft soldering of copper pipes in cold and hot-water installation (heat-resistant up to 110°C), refrigeration and air-conditioning technology, heating technology, for radiator work

Wire diameter

2.0 mm

Spool diameter

44 mm

Weight of content

250 g

Min./max. melting temperature

230 to 250 °C

Max. processing temperature

300 °C

Min. melting temperature

230 °C

Max. melting temperature

250 °C

Min. processing temperature

270 °C

Material designation

S-Sn97Cu3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information