Welcome to Würth Slowakia For trade customers only

Fitting, tapered sealing, with female and male thread EN10242 U12, hot-dip galvanised malleable iron

EN10242 U12 malleable cast iron hot dip galvanized
FITT-CON-TAP-EN10242-I/A-U12-V-R2 1/2

Art.-no. 4988801071

EAN 4049557602608

Price for selected packaging unit
Fitting, tapered sealing, with female and male thread EN10242 U12, hot-dip galvanised malleable iron

Art.-no. 4988801071

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 2 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

118 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information