Welcome to Würth Slowakia For trade customers only

Fitting, tapered sealing, with female thread EN10242 U11, plain malleable iron

FITT-CON-TAP-EN10242-I/I-U11-S-R1 1/2

Art.-no. 4988801031

EAN 4050382138897

Price for selected packaging unit
Fitting, tapered sealing, with female thread EN10242 U11, plain malleable iron

Art.-no. 4988801031

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

70 mm

Connection thread (G)

R 1 1/2 inch

Length 4

32 mm

Material

Malleable cast iron

Surface

Plain

DIN

10242

Thread type

Tapered external pipe thread, Whitworth

Width across flats (s)

54 mm

Width across flats 2 (s1)

74 mm

Width across flats 3

54 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information