Fittings Blancoalta S Compact
Tap, Blancoalta S compact
TAP-KCH-BLALTA-SC-CHROM-HD
Art.-no.
0682601960
EAN 4052703170357
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Brass
- Single-lever mixer tap with swivel head and retractable spray head
- Available in high pressure (HP)
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Pressure system | High pressure |
With pull-out dish-rinsing spray | Yes |
Height | 218 mm |
Suitable for fittings hole | 55 mm |