Fix cable gland, polyamide
CBLGLND-FIX-POLYAMIDE-LIGHTGRAY-M16
Art.-no. 0967704016
EAN 4050642633148
Register now and access more than 125,000 products
- As a jam nut is no longer required, this enables very fast screw fitting and saves a large amount of time and costs.
- No special tools required.
- Ideal for hard-to-reach places.
Datasheets(X)
1. Insert fix cable gland into through-bore
2. Tighten the fastening nut by turning to the left
3. Feed through the cable and tighten the cap nut by turning to the right
![]() | |
Colour | Light grey RAL 7035 |
Connection thread | M16 x 1.5 |
Min./max. cable diameter | 5-10 mm |
Min./max. hole diameter | 16.1-16.3 mm |
Min./max. wall thickness | 1-4 mm |
Width across flats (SW) | 20 x 24 mm |
Length | 38.5 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Material of profile sealing ring | Nitrile rubber polytetrafluoroethylene NBR/PTFE, halogenated |
