Welcome to Würth Slowakia For trade customers only

Fix cable gland, polyamide

Fix cable gland
CBLGLND-FIX-POLYAMIDE-LIGHTGRAY-M20

Art.-no. 0967704020

EAN 4050642633131

Price for selected packaging unit
Fix cable gland, polyamide

Art.-no. 0967704020

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Problem-free fitting and removal from one side
  • As a lock nut is no longer required, this enables very fast screw fitting and saves a large amount of time and costs

  • No special tool required

  • Optimally suited for hard-to-reach places
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. Insert fix cable gland into through-bore


2. Tighten the fastening nut by turning to the left


3. Feed through the cable and tighten the cap nut by turning to the right

Colour

Light grey RAL 7035

Connection thread

M20 x 1.5

Min./max. cable diameter

8-13 mm

Min./max. hole diameter

20.1-20.3 mm

Min./max. wall thickness

1-4 mm

Width across flats (SW)

24 x 26 mm

Length

42.5 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA 6 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Material of sealing ring

Polychloroprene nitrile rubber CR/NBR, halogenic

Material of profile sealing ring

Nitrile rubber polytetrafluoroethylene NBR/PTFE, halogenated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information