Fix cable gland, polyamide
Fix cable gland
CBLGLND-FIX-POLYAMIDE-LIGHTGRAY-M32
Art.-no. 0967704032
EAN 4050642721562
Register now and access more than 125,000 products
- As a lock nut is no longer required, this enables very fast screw fitting and saves a large amount of time and costs
- No special tool required
- Optimally suited for hard-to-reach places
Datasheets(X)
1. Insert fix cable gland into through-bore
2. Tighten the fastening nut by turning to the left
3. Feed through the cable and tighten the cap nut by turning to the right
![]() | |
Colour | Light grey RAL 7035 |
Connection thread | M32 x 1.5 |
Min./max. cable diameter | 15-21 mm |
Min./max. hole diameter | 32.1-32.3 mm |
Min./max. wall thickness | 1-4 mm |
Width across flats (SW) | 36 x 42 mm |
Length | 58.5 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Material of profile sealing ring | Nitrile rubber polytetrafluoroethylene NBR/PTFE, halogenated |
