Fixed castor
Fixed box castor
FIXBOXCSTR-SOFT-D25-30KG
Art.-no.
0683567049
EAN 4049557071084
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Hard tread, for textile flooring
- Soft tread for stone, wooden floors, tiles and other non-textile flooring
Product information
Datasheets(X)
![]() | |
Load capacity | 30 kg |
Roll width (L) | 13 mm |
Roll diameter (D) | 25 mm |
Height (H) | 29 mm |
Hole distance (C) | 31 mm |
Bolt hole depth | 41 mm |
Back hole size (c) | 4.2 mm |