Fixing bolt anchor W-FA/S with long U washer for timber construction
ANC-(W-FA/S)-WSH-(A2K)-65/80-M12X160
Art.-no. 5932112160
EAN 4048539259670
Register now and access more than 125,000 products
- Time-saving push-through installation
- Immediate load-bearing capacity — no waiting
- Torque-controlled expanding galvanised steel anchor
- Two anchorage depths — wide range of applications
- ETA-02/0001 for individual attachment, Option 7, non-cracked concrete
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
Datasheets(X)
- Fixing point: Normal weight concrete C20/25 to C50/60 (non-cracked concrete)
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, cable trays, pipes, wooden structures, beams, purlins, etc.
- The anchor can be used for anchoring predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façade, railings)
- W-FA/S may only be used in dry interior spaces
![]() | |
Metric anchor diameter | M12 |
Anchor length (l) | 160 mm |
Material | Steel |
Surface | Zinc plated |
Attachment height (t fix) | 65 mm |
Max. attachment height reduced (t fix, red) | 80 mm |
Attachment height (t fix 2) | 80 mm |
Drill hole depth (h 1) | 90 mm |
Drill hole depth reduced (h 1, red) | 75 mm |
Drill hole depth (h 1.2) | 75 mm |
Effective anchoring depth (h ef) | 65 mm |
Effective anchoring depth reduced (h ef, red) | 50 mm |
Effective anchoring depth (h ef 2) | 50 mm |
Embedding depth (h nom) | 82 mm |
Embedding depth (h nom,red) | 67 mm |
Washer diameter | 44 mm |
Width across flats | 19 mm |
Nominal drill-bit diameter (d 0) | 12 mm |
Torque during anchoring (T inst) | 50 Nm |
Through-hole in the component to be connected (d f) | 14 mm |
Thread length (L th) | 100 mm |
Approval | ETA-02/0001 |
| Performance data | ||||||||||||||
| Anchor diameter [mm] | M6 | M8 | M10 | M12 | M16 | M20 | ||||||||
| Standard effective anchorage depth/ reduced effective anchorage depth | hef/hef red [mm] | 40 | 30 | 44 | 35 | 48 | 42 | 65 | 50 | 82 | 64 | 100 | 78 | |
| Admissible centric tension load1) on an individual anchor without the influence of the edge distance | Compressive zone (uncracked concrete) C20/252), s ≥ 3 hef c ≥ 1.5 hef) | Nadm [kN] = C20/252) | 4,1 | 2,9 | 5,7 | 5,0 | 7,6 | 6,5 | 12,6 | 8,5 | 17,8 | 12,3 | 24 | 16,5 |
| Admissible shear load1) on an individual anchor without the influence of the edge distance | Compressive zone (uncracked concrete) C20/252), c ≥ 10 hef) | Vadm [kN] = C20/252) | 2,9 | 2,9 | 6,3 | 5,0 | 8,0 | 6,5 | 14,3 | 8,5 | 23,6 | 23,6 | 37,1 | 33,1 |
| Admissible bending moment | Madm [Nm] | 5,1 | 5,1 | 13,1 | 13,1 | 25,7 | 25,7 | 44,6 | 44,6 | 99,9 | 99,9 | 195 | 195 | |
| Fire resistance rating (W-FA/S) | F30 [kN] | 0,9 | - | 1,4 | - | 2,2 | - | 3,2 | - | 6,0 | - | 10,0 | - | |
| F60 [kN] | 0,5 | - | 0,8 | - | 1,2 | - | 1,8 | - | 3,4 | - | 5,25 | - | ||
| F90 [kN] | 0,3 | - | 0,5 | - | 0,8 | - | 1,2 | - | 2,2 | - | 3,6 | - | ||
| F120 [kN] | 0,25 | - | 0,4 | - | 0,6 | - | 0,9 | - | 1,7 | - | 2,75 | - | ||
| 1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of γF = 1.4 have been taken into account. For information on combining tensile and shear loads, on the influence of the edge distance, and on anchor groups, please refer to the European Technical Approval Guidelines (ETAG), Annex C. 2) The concrete has normal reinforcement. Higher values are possible for higher concrete compressive strengths. | ||||||||||||||
| Characteristic values | |||||||||||||
| Embedment depth | hnom/hnom,red [mm] | 49 | 39 | 56 | 47 | 62 | 56 | 82 | 67 | 102 | 84 | 121 | 99 |
| Nominal drill ∅ | d0 [mm] | 6 | 6 | 8 | 8 | 10 | 10 | 12 | 12 | 16 | 16 | 20 | 20 |
| Drill cutting ∅ | dcut ≤ [mm] | 6,4 | 6,4 | 8,45 | 8,45 | 10,45 | 10,45 | 12,5 | 12,5 | 16,5 | 16,5 | 20,55 | 20,55 |
| Drill hole depth | h1/h1,red ≥ [mm] | 55 | 45 | 65 | 55 | 70 | 65 | 90 | 75 | 110 | 95 | 130 | 110 |
| Through hole in the component being connected | df ≤ [mm] | 7 | 7 | 9 | 9 | 12 | 12 | 14 | 14 | 18 | 18 | 22 | 22 |
| Torque while installing anchor (W-FA/S, zinc-plated steel) | Tinst = [Nm] | 8 | 8 | 15 | 15 | 30 | 30 | 50 | 50 | 100 | 100 | 200 | 200 |
| Torque while installing anchor (W-FA/F, hot-dip galvanised steel) | Tinst = [Nm] | - | - | 15 | 15 | 30 | 30 | 40 | 40 | 90 | 90 | 120 | 120 |
| Individual fixing point | |||||||||||||
| Uncracked concrete, option 7 (ETA-02/0001 - zinc-plated steel and hot-dip galvanised steel) | |||||||||||||
| Anchor diameter [mm] | M6 | M8 | M10 | M12 | M16 | M20 | |||||||
| Standard effective anchorage depth/reduced effective anchorage depth | hef/hef,red [mm] | 40 | 30 | 44 | 35 | 48 | 42 | 65 | 50 | 82 | 64 | 100 | 78 |
| Axis distance | scr,N [mm] | 120 | 90 | 132 | 105 | 144 | 126 | 195 | 150 | 246 | 192 | 300 | 234 |
| Edge distance | ccr,N [mm] | 60 | 45 | 66 | 53 | 72 | 63 | 98 | 75 | 123 | 96 | 150 | 117 |
| Minimum axis distance | smin [mm] | 35 | 35 | 40 | 40 | 55 | 55 | 75 | 100 | 90 | 100 | 105 | 140 |
| Minimum edge distance | cmin [mm] | 40 | 40 | 45 | 45 | 65 | 65 | 90 | 100 | 105 | 100 | 125 | 140 |
| Minimum member thickness | hmin [mm] | 100 | 80 | 100 | 80 | 100 | 100 | 130 | 100 | 170 | 130 | 200 | 160 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
