Flange cover GPN 670
Flange cover plug GPN 670
PLG-GPN670/DN250-YELLOW
Art.-no. 059867250
EAN 4049557319612
Register now and access more than 125,000 products
Protects flanges in accordance with DIN EN 12351 against damage and contamination, closes the opening and covers sealing strips and screw holes. Suitable for PN 10 to PN 400 and DN 10 to DN 250 in accordance with DIN 2501 Part 1, American National Standard ANSI B 16.5, British Standards BS 4504 and BS 1560. Also suitable for BASF company standard 14-150.
Ribs bridge greater gaps.
Unlike most other flange covers, the visible outside of the flange cover has no recess in the centre and is therefore flat, providing a neat appearance.
Datasheets(X)
![]() | |
Suitable for nominal width | 250 mm |
Suitable for nominal width (imperial) | 10 inch |
Outer diameter (A) | 400 mm |
Min./max. shaft diameter (B/C) | 238-262 mm |
Insertion depth (H) | 34 mm |
Other standard | GPN 670 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Yellow |
