Flap fitting Kinvaro T-Slim For wood fronts
Flap holder Kinvaro T-Slim
FLPHOLD-(T-SLIM)-WO-SC-ICE-(PF500-1100)
Register now and access more than 125,000 products
- Can be flush-mounted or screwed on with an adapter
- Milling depth, side of unit: 12.2 mm, front: 13.7 mm
- Even as a screw-on version, the overall height is only 14.2 mm
- Low opening forces and flap remains in any position desired
- Flap adjustable in three dimensions
- Convenient continuous adjustment of spring force from the front
- Quick tool-less clip-on front holder
- Integrated, optionally activated opening angle limiter that can be set to any angle between 107° and 75°
- All cover caps can be painted
To determine the correct fitting (art. no.), note the calculation of the power factor/flap weight
Available in two designs:
- With integrated damping (soft-close, damper can be switched on/off)
- With integrated automatic opening function (Tipmatic Plus); requires e.g. the short pressure magnet snap catch (art. no. 0683439190)
With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the pressure magnet snap catch.
Datasheets(X)
Living, sleeping, office, kitchen, design
Power factor flap holder | 500 - 1100 |
Opening/closing system | Soft-close |
Colour | Ice |
Opening angle | 107 Degree |
Material | Steel / plastic |
Side adjustment | +/- 2 mm |
Height adjustment | +/- 2.5 mm |
Depth adjustment | + 3 mm/- 1 mm |
Mounting and installation instructions for milling position (all dimensions in mm) | |
Space requirement milled in | Short pressure magnet snap catch |
Sidewall milling position | Front milling position |
Mounting and installation instructions for screw-on position | |
Space requirement screwed on | Short pressure magnet snap catch |
Sidewall screw-on position | Front milling position |
Adjustment options | ||
Height adjustment (HV) +/- 2.5 mm | Lateral adjustment (SV) +/- 2.0 mm | Depth adjustment (TV) + 3 mm/-1.0 mm |
Settings | ||
Adjust spring force | Switch off closing damping | |
Switch on angle limiter | ||
Emergency opening when the fitting is closed | ||
Warning |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!