Welcome to Würth Slowakia For trade customers only

Flap fitting Kinvaro T-Slim For wood fronts

Flap holder Kinvaro T-Slim
FLPHOLD-(T-SLIM)-WO-SC-SILV-(LF250-500)

Art.-no. F151149003

EAN 9003012631010

Price for selected packaging unit
Flap fitting Kinvaro T-Slim For wood fronts

Art.-no. F151149003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ideal flap fitting for high design demands and maximum storage space
  • Can be flush-mounted or screwed on with an adapter

  • Milling depth, side of unit: 12.2 mm, front: 13.7 mm

  • Even as a screw-on version, the overall height is only 14.2 mm

  • Low opening forces and flap remains in any position desired

  • Flap adjustable in three dimensions

  • Convenient continuous adjustment of spring force from the front

  • Quick tool-less clip-on front holder

  • Integrated, optionally activated opening angle limiter that can be set to any angle between 107° and 75°

  • All cover caps can be painted


To determine the correct fitting (art. no.), note the calculation of the power factor/flap weight


Available in two designs:


  • With integrated damping (soft-close, damper can be switched on/off)

  • With integrated automatic opening function (Tipmatic Plus); requires e.g. the short pressure magnet snap catch (art. no. 0683439190)
Notice

With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the pressure magnet snap catch.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Living, sleeping, office, kitchen, design

Power factor flap holder (LF)

250 - 500

Colour

Silver

Material

Steel / plastic

Side adjustment

+/- 2 mm

Height adjustment

+/- 2.5 mm

Depth adjustment

+ 3 mm/- 1 mm

Mounting and installation instructions for milling position (all dimensions in mm)
Space requirement milled in Short pressure magnet snap catch
Sidewall milling position Front milling position
Mounting and installation instructions for screw-on position
Space requirement screwed on Short pressure magnet snap catch
Sidewall screw-on position Front milling position
Adjustment options
Height adjustment (HV) +/- 2.5 mm Lateral adjustment (SV) +/- 2.0 mm Depth adjustment (TV) + 3 mm/-1.0 mm
Settings
Adjust spring force Switch off closing damping
Switch on angle limiter
Emergency opening when the fitting is closed
Warning
Caution! Risk of injury! Fitting is under spring tension
KEY
F Joint FH Front height KOB Top unit shelf
FAO Top front support Yes Body side KP Crown profile
FAS Front support at side KLS Flap thickness LF Power factor
CROWN PROFILE - JOINT - FLAP WEIGHT
Unit shelf (KOB) Top front support (FAO) Power factor (LF)
16 18 19 20 22 24 15 17 19 21 22 250 - 550 500 - 1100 1000 - 2250
Flap thickness (KLS) 16 67 74 77 80 87 94 Flap thickness (KLS) 16 1 1 1 1 1 Flap height (KLH) 200 1,3 - 2,8 2,5 - 5,5 5,0 - 11,3
18 60 67 70 73 80 87 18 1 1 1 1 1 250 1,0 - 2,2 2,0 - 4,4 4,0 - 9,0
19 57 64 67 70 77 84 19 1 1 1 1 1 300 0,8 - 1,8 1,7 - 3,7 3,3 - 7,5
20 54 60 63 67 73 80 20 1 1 1 1 1 350 0,7 - 1,6 1,4 - 3,1 2,9 - 6,4
21 50 56 60 63 69 76 21 1 1 1 1 1 400 0,6 - 1,4 1,3 - 2,8 2,5 - 5,6
22 47 53 57 60 66 73 22 1 1 1 1 1 450 0,6 - 1,2 1,1 - 2,4 2,2 - 5,0
24 40 46 50 53 60 67 24 1,5 1 1 1 1 500 0,5 - 1,1 1,0 - 2,2 2,0 - 4,5
26 33 40 43 46 53 60 26 3 2,5 1,5 1 1 550 0,5 - 1,0 0,9 - 2,0 1,8 - 4,1
32 12 19 22 25 32 38 32 8 7 6 5,5 5
Crown profile (KP) Joint (F) Flap weight in kg
Power factor (LF) calculation
LF = flap height (mm) x [ flap weight (kg) + 2 x handle weight (kg)]
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Designer glass shelf support With rubber cover

SHLFSPRT-INSERT-DESIGN-GLSFLR-PLUGD5

The nickel-plated designer shelf support is made from die cast zinc.
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information