Flat grease nipple, shape A, inches
DIN 3404 galvanised steel shape M1 inches
NPL-DIN3404-A-M1-(A3F)-WS17-HEX-R1/4IN
Art.-no. 098676 14
EAN 4053479668918
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3404 shape A, galvanised steel, inches
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 3404 |
Material | Steel |
Surface | Zinc plated |
Form | A, Hexagonal |
RoHS-compliant | Yes |
Head diameter | 16 mm |
Thread type x nominal diameter (d1) | R1/4 |
Length (l1) | 17 mm |
Thread length (lg) | 6 mm |
Width across flats (s1) | 17 mm |