Flat head drilling screws with recessed head and self-tapping screw thread
ISO 15481 steel zinc plated pan head H
SCR-DBIT-PANHD-DIN7504N-H2-(A2K)-3,9X13
Art.-no. 504923913
EAN 4063274534301
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Meets EN ISO 15481 (replaces DIN 7504M), PH drive, coating: blue galvanised (A2K)
- Drilling, threading and screwing in one step
- Considerably reduced time and effort
Drilling screw with pan head
Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.8 mm |
Drill tip length (lp) | 3.1 mm |
Internal drive | H2 |
Head type | Pan head |
Thread type | Self-tapping screw thread |
Max. material thickness | 2.4 mm |
RoHS-compliant | Yes |