Welcome to Würth Slowakia For trade customers only

Flat head tapping screw, type C with hexalobular socket ISO 14585, black zinc plated steel, TX flat head C

ISO 14585 steel zinc plated black TX pan head C
SCR-RSD-ISO14585-C-TX25-(A2R)-4,8X16

Art.-no. 420974816

EAN 4047376471573

Price for selected packaging unit
Flat head tapping screw, type C with hexalobular socket ISO 14585, black zinc plated steel, TX flat head C

Art.-no. 420974816

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head diameter (dk)

9.5 mm

Head height (k1)

4.6 mm

Material

Steel

Surface

Zinc plated black

RoHS-compliant

No

Form

C

Internal drive

TX25

ISO

14585

Head type

Flat head

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Standards

ISO 14585

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information