Welcome to Würth Slowakia For trade customers only

Flat leaf bolt

Steel zinc plated
BLT-LEAF-(A2K)-M10X40

Art.-no. 023610 40

EAN 4011231291170

Price for selected packaging unit
Flat leaf bolt

Art.-no. 023610 40

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Blue galvanised steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (d)

M10

Diameter of hole (d1)

12 mm

Length (l1)

70 mm

Thread length (metric thread) (l2)

40 mm

Distance between centre of hole and eye edge (l3)

13.5 mm

Blade thickness (s1)

5.0 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information