Welcome to Würth Slowakia For trade customers only

Flat leaf bolt

Steel zinc plated
BLT-LEAF-(A2K)-M6X20

Art.-no. 02366 20

EAN 4011231291217

Price for selected packaging unit
Flat leaf bolt

Art.-no. 02366 20

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Blue galvanised steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (d)

M6

Diameter of hole (d1)

8 mm

Length (l1)

50 mm

Thread length (metric thread) (l2)

20 mm

Distance between centre of hole and eye edge (l3)

11.5 mm

Blade thickness (s1)

3.0 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information