Flat leaf bolt
BLT-LEAF-(A2K)-M8X40
Art.-no. 02368 40
EAN 4011231291279
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Blue galvanised steel
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d) | M8 |
Diameter of hole (d1) | 10 mm |
Length (l1) | 70 mm |
Thread length (metric thread) (l2) | 40 mm |
Distance between centre of hole and eye edge (l3) | 13.5 mm |
Blade thickness (s1) | 4.0 mm |
RoHS-compliant | Yes |
Sheet width (a1) | 25 mm |
