Welcome to Würth Slowakia For trade customers only

Flat shackle with collar

Flat shackle with collar stainless steel A4
SHKL-FL-SHLDR-A4-D6

Art.-no. 0526000606

EAN 4050642983366

Price for selected packaging unit
Flat shackle with collar

Art.-no. 0526000606

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

80 kg

Shackle diameter (d1)

2.5 mm

Shackle-bolt diameter (d2)

6 mm

Shackle internal width (b1)

15 mm

Collar thickness (t1)

2.5 mm

Internal shackle height (h1)

28 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

20.000 g

Design

With collar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information