Flat square Accuracy 1 in accordance with DIN 875, made from carbon steel
Flat square precision 1
SQUAR-PRECSET-FL-DIN875/I-L100XB70MM
Art.-no.
0715763100
EAN 4011231749022
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very low rectangularity tolerance
Suitable for monitoring and precision work.
Top edges finely ground and calibrated
Flat sides finely ground and trued
Product information
Datasheets(X)
![]() | |
Long-limb dimension (L1) | 100 mm |
Short-limb dimension (L2) | 70 mm |
Thickness (B1) | 5 mm |
Width (B) | 20 mm |