Flat square Accuracy 1 in accordance with DIN 875, made from carbon steel
Flat square precision 1
SQUAR-PRECSET-FL-DIN875/I-L150XB100MM
Art.-no.
0715763150
EAN 4011231749039
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very low rectangularity tolerance
Suitable for monitoring and precision work.
Top edges finely ground and calibrated
Flat sides finely ground and trued
Product information
Datasheets(X)
![]() | |
Long-limb dimension (L1) | 150 mm |
Short-limb dimension (L2) | 100 mm |
Thickness (B1) | 6 mm |
Width (B) | 25 mm |