Flat square Accuracy 1 in accordance with DIN 875, made from carbon steel
Flat square precision 1
SQUAR-PRECSET-FL-DIN875/I-L200XB130MM
Art.-no.
0715763200
EAN 4011231749053
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very low rectangularity tolerance
Suitable for monitoring and precision work.
Top edges finely ground and calibrated
Flat sides finely ground and trued
Product information
Datasheets(X)
![]() | |
Long-limb dimension (L1) | 200 mm |
Short-limb dimension (L2) | 130 mm |
Thickness (B1) | 6 mm |
Width (B) | 30 mm |