Flat square Accuracy 1 in accordance with DIN 875, made from carbon steel
Flat square precision 1
SQUAR-PRECSET-FL-DIN875/I-L250XB165MM
Art.-no.
0715763250
EAN 4011231749060
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very low rectangularity tolerance
Suitable for monitoring and precision work.
Top edges finely ground and calibrated
Flat sides finely ground and trued
Product information
Datasheets(X)
![]() | |
Long-limb dimension (L1) | 250 mm |
Short-limb dimension (L2) | 165 mm |
Thickness (B1) | 6 mm |
Width (B) | 35 mm |