Flat zinc plated blue countersunk washer/washer
Countersunk washer/washer steel zp. for ASSY
WSH-CS-(A3K)-D12,5
Art.-no. 0457700112
EAN 4056807148823
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For increasing the head penetration resistance for countersunk head screws with a 90° head
- Solid steel
- Level, flat contact surface
Product information
Datasheets(X)
Application area
Suitable e.g. for ASSY 6, 8, 10 and 12 mm countersunk screws∅
![]() | |
Internal diameter (d1) | 12.5 mm |
Outer diameter (d2) | 40 mm |
Outer diameter 2 (d3) | 24 mm |
Countersink diameter (d4) | 23 mm |
Height (h1) | 8.5 mm |
Washer thickness (t) | 8.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 12 mm |
Area of application | Timber construction, Timber panel construction, Structural woodwork |
